Wing Push Mount Tie, Releasable, 6.8L (1

Item #: 854425

Cat #: PRWP1.5S-D0

UPC: 074983570072

Sign In or Register to view pricing and more.
Pan-Ty® releasable wing push mount tie, standard cross section, 6.8 (173mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® releasable wing push mount tie, standard cross section, 6.8 (173mm) length, weather resistant nylon 6.6, black.
Also known as: 074983570072, PRWP1.5S-D0

Specifications

Color: Black
Material: Nylon
Length: 6.800 in
Color: Black
Length: 6.800 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)