Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1/2"

Item #: 85416

Cat #: 131DST-120A

UPC: 782979285557

Sign In or Register to view pricing and more.
Beacon, Type: Strobe/Double Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, NEMA 3R, Color: Amber, Non-Metallic

Overview

Beacon, Type: Strobe/Double Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, NEMA 3R, Color: Amber, Non-Metallic
Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2- inch NPT pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST/DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mount on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or other vehicles requiring emergency warning.
Also known as: 782979285557, 131DST-120A

Specifications

Color: Amber
Volts AC: 120
Amps: 0.600
Material: Aluminum
Color: Amber
Amps: 0.600
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)