Cat 5e Patch Cord, 7ft, Blue

Item #: 853761

Cat #: UTP28CH7BU

UPC: 074983417810

Sign In or Register to view pricing and more.
Category 5E Performance, 7ft, 28 AWG UTP Patch Cord With Pan-Plug™ Modular Plugs On Each End, Blue

Overview

Category 5E Performance, 7ft, 28 AWG UTP Patch Cord With Pan-Plug™ Modular Plugs On Each End, Blue
Also known as: 074983417810, UTP28CH7BU

Specifications

Color: Blue
Length: 7 ft
Material: Copper
Shielding: Unshielded
Color: Blue
Material: Copper
Length: 7 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)