Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208V, Blue

Item #: 85353

Cat #: HBL560R9W

UPC: 783585405735

Sign In or Register to view pricing and more.
Watertight IEC Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208 Volts, Blue, 4-Pole, 5-Wire

Overview

Watertight IEC Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208 Volts, Blue, 4-Pole, 5-Wire
Also known as: 783585405735, HBL560R9W

Specifications

Phase: 3
Color: Blue
Volts AC: 120, 208
Amps: 60
Type: Pin &amp, amp
Phase: 3
Volts AC: 120, 208
Type: Pin &amp, amp
Color: Blue
Amps: 60

Customer Reviews

No reviews for this product
(0)