5/8" Deep, 4" Round Ceiling Pan

Item #: 85346

Cat #: 77706

UPC: 085129777064

Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Ceiling Pan with Wings, Metallic. Depth: 5/8". Bottom Knockouts:(2) 1/2. Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 8".

Overview

4" Round, Ceiling Pan with Wings, Metallic. Depth: 5/8". Bottom Knockouts:(2) 1/2. Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 8".
Also known as: 085129777064, 77706

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Gray
Depth: 5/8 in
Material: Steel
Cubic Inches: 8 in³
Knockout Diameter: 1/2 in
Color: Gray
Material: Steel
Mounting: Screw On, Nail On
Depth: 5/8 in
Cubic Inches: 8 in³

Customer Reviews

No reviews for this product
(0)