9-Piece Hex Key Set

Item #: 85337

Cat #: 70574

UPC: 092644332890

Sign In or Register to view pricing and more.
9-Piece Grip-it Hex Key Set, Blades Rotate up to 270°, Sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"

Overview

9-Piece Grip-it Hex Key Set, Blades Rotate up to 270°, Sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Handy set fits your pocket or tool box easily and helps eliminate the lost-key problem.Precision fit so hex tool end reduces stripping problems. Two key positions (straight-out or right angle) for extra leverage. The keys are industrial strength, impact-resistant and tested for performance to below freezing.
Also known as: 092644332890, 70574

Specifications

Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in
Type: Set, Hex Key
Standards: California Proposition 65
Color: Yellow
Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in
Standards: California Proposition 65
Type: Set, Hex Key
Color: Yellow

Customer Reviews

No reviews for this product
(0)