14W PAR38 LED Lamp, 30K

Item #: 853135

Cat #: L14P38D30KFL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree
Also known as: L14P38D30KFL

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)