
4" Dia. Round Fan Support Box
Item #: 853042
Cat #: 9350-FANVB
UPC: 085339990222
Documents & Guides
4" Dia. Round Fan Support Box For Use With Nonmetallic Sheathed Cable
Sign In or Register to view pricing and more.
Overview
4" Dia. Round Fan Support Box For Use With Nonmetallic Sheathed Cable
22.5 Cu. In. 4" dia. round fan support box for use with nonmetallic sheathed cable - Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (35 lbs. fan support and 50 lbs. fixture support) - air tight - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 7/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ factory installed
Also known as: 085339990222, 9350-FANVB
Specifications
Mounting: | Bracket |
Depth: | 2 7/16 in |
Mounting: | Bracket |
Depth: | 2 7/16 in |
Customer Reviews
No reviews for this product
(0)