18W A21 LED Lamp, 30K

Item #: 853035

Cat #: LED18A21DOD30K

UPC: 762148269946

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1625, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.

Overview

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1625, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.
Also known as: 762148269946, LED18A21DOD30K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 1625
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Lumens: 1625
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)