Beacon, Rotating, Incandescent, Red, 120VAC, NEMA 4X

Item #: 85293

Cat #: 225-120R

UPC: 782979390244

Sign In or Register to view pricing and more.
Documents & Guides
Electraray Rotating Warning Light Red - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. Integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66 enclosure. UL and cUL Listed.

Overview

Electraray Rotating Warning Light Red - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. Integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66 enclosure. UL and cUL Listed.
The Federal Signal Electraray® Model 225 is a compact, economical rotating warning light designed for industrial uses. This innovative dome design features a single retaining screw that allows quick and easy access for inspection and relamping. The Federal Signal Electraray has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. It is available in five dome colors (amber, blue, clear, green and red) and is UL Listed for Type 4X. Constructed to IP66 specifications, the Electraray 225 is ready to mount on a 1/2-inch pipe. Optional mounting brackets are available, simplifying installation on walls and in corners. The Electraray 225 is one of the most economical rotating signaling lights in the Federal Signal product line. Its design makes it easily adaptable for a multitude of indoor and outdoor applications. It is designed for permanent mounting where a 120VAC, 50/60Hz line is available. This light provides an effective, economical means of supplementing audible signaling devices. Federal Signal's Electraray rotating light is an inexpensive warning light for calling attention to emergency situations or process status changes.
Also known as: 782979390244, 225-120R

Specifications

Color: Red
Height: 7 1/4 in
Volts AC: 120
Diameter: 5 1/2 in
Material: Zinc
Color: Red
Volts AC: 120
Material: Zinc
Height: 7 1/4 in
Diameter: 5 1/2 in

Customer Reviews

No reviews for this product
(0)