Meter Base, 125A, 5 Jaw, 600VAC, 1PH, NEMA 3R, Horn Bypass

Item #: 852903

Cat #: U1770-YL-TG-KK-BLG

UPC: 784572311121

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 125 Amp, 5 Jaw, 600 Volt AC, 1-Phase, NEMA 3R, Horn Bypass, Ringless

Overview

Meter Base, 125 Amp, 5 Jaw, 600 Volt AC, 1-Phase, NEMA 3R, Horn Bypass, Ringless
Also known as: 784572311121, U1770-YL-TG-KK-BLG

Specifications

Poles: 2
Amps: 125
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Jaws: 5
Standards: California Proposition 65
Amps: 125
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)