HazLoc Strobe Light, 120V AC, RED

Item #: 85285

Cat #: 225XST-120R

UPC: 782979390343

Sign In or Register to view pricing and more.
Electraray Hazardous Location Strobe Warning Light 120VAC Red - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red

Overview

Electraray Hazardous Location Strobe Warning Light 120VAC Red - 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red
Also known as: 782979390343, 225XST-120R

Specifications

Color: Red
Volts AC: 120
Material: Zinc
Amps: 0.250
Color: Red
Material: Zinc
Volts AC: 120
Amps: 0.250

Customer Reviews

No reviews for this product
(0)