29W PAR38 LED Lamp, 30K

Item #: 852801

Cat #: LED29E26P3830KFLND

UPC: 762148269045

Sign In or Register to view pricing and more.
Documents & Guides
LED 29W PAR38 FL 30K NON-DIM

Overview

LED 29W PAR38 FL 30K NON-DIM
Also known as: 762148269045, LED29E26P3830KFLND

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1900
Volts AC: 120
Wattage: 29
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: No
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1900
Wattage: 29
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)