PORT GFCI, 15A 120V, 4 OUTLET, YL

Item #: 85260

Cat #: GFP15M

UPC: 783585521053

Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCIPortables, Commercial, Manual Set, 15A 120V AC, 5-15R, 6' Cord Length,4-6 mA Trip Level, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Power Protection Products, GFCIPortables, Commercial, Manual Set, 15A 120V AC, 5-15R, 6' Cord Length,4-6 mA Trip Level, Yellow
Also known as: 783585521053, GFP15M

Specifications

Material: Composite, Thermoplastic
Wattage: 1875
Type: Decorator Duplex
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Composite, Thermoplastic
Type: Decorator Duplex
Color: Ivory
Wattage: 1875
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)