PL BX RND CLG 3.75 SWG BRKT OW

Item #: 85242

Cat #: C1-18-WAC

UPC: 785007206876

Sign In or Register to view pricing and more.
Documents & Guides
3 3/4 Round Old Work Ceiling Box with Swing brackets for mounting that adjust from 1 1/4 down to 1/8. Four Auto/Clamps, Includes Device mounting holes. 50 pack.

Overview

3 3/4 Round Old Work Ceiling Box with Swing brackets for mounting that adjust from 1 1/4 down to 1/8. Four Auto/Clamps, Includes Device mounting holes. 50 pack.
3 3/4" Round Old Work Box with Swing brackets for mounting that adjust from 1 1/4" down to 1/8". Four Auto/Clamps, Includes Device mounting holes. 50 pack.
Also known as: 785007206876, C1-18-WAC

Specifications

Diameter: 3 3/4 in
Depth: 2 11/16 in
Color: Black
Material: Thermoplastic
Cubic Inches: 18 inĀ³
Diameter: 3 3/4 in
Color: Black
Cubic Inches: 18 inĀ³
Depth: 2 11/16 in
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)