DAY FBD632-UNV-1/42-EBH 4 FOOT, 6

Item #: 852248

Cat #: FBD632-UNV-1/42-EBH

UPC: 782343366097

Documents & Guides
DAY FBD632-UNV-1/42-EBH 4 FOOT, 6 LAMP F32T8
Sign In or Register to view pricing and more.

No associated products found.

Overview

DAY FBD632-UNV-1/42-EBH 4 FOOT, 6 LAMP F32T8
Also known as: 782343366097, FBD632-UNV-1/42-EBH

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)