Welbourne 3-60W CAND POST LANTERN BK

Item #: 85191

Cat #: P5483-31

UPC: 785247548323

Sign In or Register to view pricing and more.
Documents & Guides
The Welbourne collection features hexagonal framework and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. Three-light post lantern.

Overview

The Welbourne collection features hexagonal framework and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. Three-light post lantern.
Also known as: 785247548323, P5483-31

Specifications

Volts AC Control: 120
Mounting: Post
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC Control: 120
Color: Black
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Mounting: Post
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)