6-Pocket Tool Pouch

Item #: 85159

Cat #: 5127

UPC: 092644550256

Sign In or Register to view pricing and more.
Documents & Guides
Tool Pouch, Pockets: 6, Overall Size: 7"- 10", Material: Leather

Overview

Tool Pouch, Pockets: 6, Overall Size: 7"- 10", Material: Leather
This Klein Tools 6-Pocket Leather Tool Pouch features rivet reinforcement to promote longer life. In addition to the 6 pockets, the pouch has a knife snap holder. The pouch is designed to conveniently attach to a belt for ready access to items.
Also known as: 092644550256, 5127

Specifications

Type: Tool Pouch
Material: Leather
Length: 10 in
Standards: California Proposition 65
Type: Tool Pouch
Length: 10 in
Material: Leather
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)