Switch Box, 1-Gang, 3" Deep, 1/2" & 3/4" KOs, Steel

Item #: 851588

Cat #: M-118W

UPC: 785007030167

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1-Gang, 3 Inch Deep, 1/2 Inch & 3/4 Inch Knockouts, Steel

Overview

Switch Box, 1-Gang, 3 Inch Deep, 1/2 Inch & 3/4 Inch Knockouts, Steel
Also known as: 785007030167, M-118W

Specifications

Width: 2 in
Depth: 3 in
Color: Metallic
Height: 4 in
Gangs: 1
Mounting: Wall
Cubic Inches: 18 in³
Width: 2 in
Color: Metallic
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 in
Height: 4 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)