10W PAR20 LED Lamp, 27K

Item #: 851556

Cat #: LED10P20D27KNFL

UPC: 762148246206

Sign In or Register to view pricing and more.
TCP LED10P20D27KNFL DIMMABLE 10W SMOOTH PAR20 25° 2700K

Overview

TCP LED10P20D27KNFL DIMMABLE 10W SMOOTH PAR20 25° 2700K
Also known as: 762148246206, LED10P20D27KNFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 600
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)