15W A21 LED Lamp, 27K

Item #: 851552

Cat #: LED15A2127K

UPC: 762148270003

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A21, 15 Watt, 1600 Lumen, 2700K, 120 Volt, Non-Dimmable

Overview

LED Lamp, A21, 15 Watt, 1600 Lumen, 2700K, 120 Volt, Non-Dimmable
Also known as: 762148270003, LED15A2127K

Specifications

Base: Medium Screw (E26)
Wattage: 15
Shape: A21 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 15
Lumens: 1600

Customer Reviews

No reviews for this product
(0)