PL BX 4G 68 CU IN W/QC OFFSET BRKT

Item #: 85149

Cat #: S4-68-S50AC

UPC: 785007652796

Sign In or Register to view pricing and more.
Documents & Guides
FourGang, Wood and Steel Stud Bracket Box with Quick/Click. 3/8-inch offset for wood and steel stud mounting. Rear stabilizing bar virtually eliminates inward movement. Six Auto/Clamps at each end. For use with 3/8-inch to 5/8-inch wallboard. 25-Pack.

Overview

FourGang, Wood and Steel Stud Bracket Box with Quick/Click. 3/8-inch offset for wood and steel stud mounting. Rear stabilizing bar virtually eliminates inward movement. Six Auto/Clamps at each end. For use with 3/8-inch to 5/8-inch wallboard. 25-Pack.
Also known as: 785007652796, S4-68-S50AC

Specifications

Depth: 3 in
Mounting: Bracket
Color: Gray
Material: Thermoplastic
Gangs: 1
Cubic Inches: 68 inĀ³
Depth: 3 in
Color: Gray
Gangs: 1
Mounting: Bracket
Material: Thermoplastic
Cubic Inches: 68 inĀ³

Customer Reviews

No reviews for this product
(0)