3-Pocket Utility Pouch

Item #: 85136

Cat #: 5145

UPC: 092644550416

Sign In or Register to view pricing and more.
Documents & Guides
Utility Tool Pouch, 3-Pocket, Size: 5-1/4" x 7"

Overview

Utility Tool Pouch, 3-Pocket, Size: 5-1/4" x 7"
Have easy access to tools and parts with this utility pouch. Leather is riveted and stitched for extra durability. Tunnel loop fits belts up to 1-Inch (25 mm) wide.
Also known as: 092644550416, 5145

Specifications

Type: Tool Pouch
Height: 7 in
Width: 5 1/4 in
Standards: California Proposition 65
Type: Tool Pouch
Width: 5 1/4 in
Height: 7 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)