Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metalllic

Item #: 85105

Cat #: 9331-ESK

UPC: 085339102434

Sign In or Register to view pricing and more.
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Snap Brackets, Non-Metallic, Clamps

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Snap Brackets, Non-Metallic, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339102434, 9331-ESK, ear

Specifications

Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Gangs: 1
Depth: 2 1/2 in
Width: 2 3/8 in
Height: 3 1/4 in
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Gangs: 1
Width: 2 3/8 in
Cubic Inches: 14 in³
Material: Fiberglass
Depth: 2 1/2 in
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)