This product has been discontinued.

Weatherproof Box, 1 Gang, FSS Style, (2) 3/4" Outlets, Phenolic, Black
Item #: 85091
Cat #: HBL6080OS
UPC: 783585808505
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Boxes, Boxes, 1-Gang, FSStyle, Shallow, Black Phenolic, 2) 3/4" Kos
Overview
Hubbell Wiring Device Kellems, Wallplates and Boxes, Boxes, 1-Gang, FSStyle, Shallow, Black Phenolic, 2) 3/4" Kos
Also known as: 783585808505, HBL6080OS
Specifications
Material: | Phenolic |
Color: | Black |
Gangs: | 1 |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 2 |
Material: | Phenolic |
Gangs: | 1 |
Number of Threaded Outlets: | 2 |
Color: | Black |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)