Marker Tag, 304 SS, Dog Tag, 2.1" (53mm)

Item #: 850650

Cat #: MT206W119A-Q

UPC: 074983336258

Sign In or Register to view pricing and more.
Marker tag (dog tag type), 304 Stainless Steel, 2.1" x 1.2".

Overview

Marker tag (dog tag type), 304 Stainless Steel, 2.1" x 1.2".
Also known as: 074983336258, MT206W119A-Q

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)