![Duplex Receptacle, 15A, 125V, Black, Industrial Grade Duplex Receptacle, 15A, 125V, Black, Industrial Grade](https://rexel-cdn.com/products/image.jpg?i=FB8A36F9-64EE-4363-8ECE-29FC2066C617&f=420)
Duplex Receptacle, 15A, 125V, Black, Industrial Grade
Item #: 85065
Cat #: HBL5262BK
UPC: 783585435121
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Black, Industrial Grade
Overview
Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Black, Industrial Grade
The Hubbell HUBHBL5262BK receptacle features a one-piece brass integral ground strap and unique bypass contact design. This device is self grounding.
Also known as: 783585435121, HBL5262BK
Specifications
Type: | Grounding, Receptacle, Duplex |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Type: | Grounding, Receptacle, Duplex |
Color: | Black |
Material: | Nylon |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)