20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 850648

Cat #: BR20C1I

UPC: 783585551326

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Ivory

Overview

Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Ivory
Also known as: 783585551326, BR20C1I

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Type: Controlled
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)