13W CFL Retrofit LED Lamp, 40K

Item #: 850595

Cat #: HN-H-G24Q-26W-4000-G3

UPC: 815975020393

Sign In or Register to view pricing and more.
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 970 lm (horizontal), 950 lm (vertical), Overall length: 5.17", Color: 4000K, CRI: >80. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin)

Overview

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 970 lm (horizontal), 950 lm (vertical), Overall length: 5.17", Color: 4000K, CRI: >80. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin)
Also known as: 815975020393, HN-H-G24Q-26W-4000-G3

Specifications

Wattage: 13
Lumens: 970
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q)
Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: LED
Lumens: 970
Volts AC: 120
Color Rendering Index (CRI): 80
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)