13W CFL Retrofit LED Lamp, 30K

Item #: 850593

Cat #: HN-H-G24Q-26W-3000-G3

UPC: 815975020379

Sign In or Register to view pricing and more.
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 920, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours

Overview

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 920, CRI: 80, Color Temperature: 3000K, Rated Life: 50000 Hours
Also known as: 815975020379, HN-H-G24Q-26W-3000-G3

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 920
Light Technology: LED
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 920
Base: 4-Pin (G24q)
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)