Switch/Outlet Box, Depth; 3", 4-Gang, Non-Metallic

Item #: 85055

Cat #: 4300-NB

UPC: 085339162704

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 4-Gang, Depth: 3 Inch, Cubic Inches: 60, Nail-On, Adjustable Bar, Non-Metallic

Overview

Switch/Outlet Box, 4-Gang, Depth: 3 Inch, Cubic Inches: 60, Nail-On, Adjustable Bar, Non-Metallic
Also known as: 085339162704, 4300-NB

Specifications

Depth: 3 in
Height: 3 3/4 in
Material: Fiberglass
Width: 7 1/2 in
Gangs: 4
Mounting: Nail On
Cubic Inches: 60 in³
Depth: 3 in
Material: Fiberglass
Gangs: 4
Cubic Inches: 60 in³
Height: 3 3/4 in
Width: 7 1/2 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)