Chandelier, 5-Light, 100W, Forged Bronze

Item #: 85053

Cat #: P4416-77

UPC: 785247146970

Sign In or Register to view pricing and more.
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/8 inch, Finish: Forged Bronze, Family: Torino

Overview

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 26-1/8 inch, Finish: Forged Bronze, Family: Torino
Also known as: 785247146970, P4416-77

Specifications

Type: Traditional
Color: Brown
Material: Steel
Standards: California Proposition 65
Type: Traditional
Material: Steel
Color: Brown
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)