10W A19 LED Lamp, 41K

Item #: 850459

Cat #: LED10A19DOD41K

UPC: 762148252283

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Omni-Directional, A19, 10W, 120VDimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 4100K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming

Overview

Dimmable LED Lamp, Omni-Directional, A19, 10W, 120VDimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 4100K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Also known as: 762148252283, LED10A19DOD41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Lumens: 850
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimmable: Yes
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)