
Pan-Wrap Braided Sleeving, .125" Dia., 4
Item #: 850443
Cat #: SE12PS-4CR0
UPC: 074983960682
Sign In or Register to view pricing and more.
Pan-Wrap™ Braided Expandable Sleeving, .125" diameter, black, polyethylene terephthalate, 400 ft. per reel.
Overview
Pan-Wrap™ Braided Expandable Sleeving, .125" diameter, black, polyethylene terephthalate, 400 ft. per reel.
Also known as: 074983960682, SE12PS-4CR0
Specifications
Length: | 100 ft |
Color: | Black |
Material: | Polyethylene Terephthalate |
Diameter: | 1/8 in |
Length: | 100 ft |
Material: | Polyethylene Terephthalate |
Color: | Black |
Diameter: | 1/8 in |
Customer Reviews
No reviews for this product
(0)