Andover 3-60W CAND POST LANTERN ABZ

Item #: 85033

Cat #: P5487-20

UPC: 785247548712

Sign In or Register to view pricing and more.
Documents & Guides
The Andover collection three-light post lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness. Hinged door for easy relamping.

Overview

The Andover collection three-light post lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness. Hinged door for easy relamping.
Also known as: 785247548712, P5487-20

Specifications

Color: Antique Bronze
Volts AC: 120
Mounting: Post
Wattage: 60
Length: 20.500 in
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Mounting: Post
Length: 20.500 in
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)