1-75W MED CLSE TO CLG ABZ

Item #: 85023

Cat #: P3816-20

UPC: 785247147212

Sign In or Register to view pricing and more.
Documents & Guides
One-light close-to-ceiling with etched ribbed melon glass with center lock up in Antique Bronze finish.

Overview

One-light close-to-ceiling with etched ribbed melon glass with center lock up in Antique Bronze finish.
Also known as: 785247147212, P3816-20

Specifications

Type: 1-Light, Close To Ceiling
Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 75
Diameter: 11 3/8 in
Standards: California Proposition 65
Type: 1-Light, Close To Ceiling
Base: Medium Screw (E26)
Diameter: 11 3/8 in
Color: Antique Bronze
Wattage: 75
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)