Switch/Outlet Box with Bracket, 1-Gang, Depth: 3", Thermoset Fiberglass

Item #: 84996

Cat #: 1098-Z2

UPC: 085339250302

Switch/Outlet Box with 1/4" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box with 1/4" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0".
Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339250302, 1098-Z2

Specifications

Width: 2 1/4 in
Depth: 3 1/4 in
Height: 3 13/16 in
Mounting: Bracket
Material: Fiberglass
Gangs: 1
Cubic Inches: 20.500 in³
Width: 2 1/4 in
Height: 3 13/16 in
Material: Fiberglass
Cubic Inches: 20.500 in³
Depth: 3 1/4 in
Mounting: Bracket
Gangs: 1

Customer Reviews

No reviews for this product
(0)