Single Flash High Intensity Strobe, 12 - 74V DC, 1.25A at 12V DC

Item #: 849943

Cat #: 804-1274-A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Single Flash High Intensity Strobe, 12 - 74 Volt DC, 1.25 Amp at 12 Volt DC, Medium Base, 1/2 Inch Pipe Mount, Amber

Overview

Single Flash High Intensity Strobe, 12 - 74 Volt DC, 1.25 Amp at 12 Volt DC, Medium Base, 1/2 Inch Pipe Mount, Amber
Also known as: 804-1274-A

Specifications

Color: Amber
Volts DC Range: 12, 74
Amps: 1.250
Color: Amber
Amps: 1.250
Volts DC Range: 12, 74

Customer Reviews

No reviews for this product
(0)