Search results

92 Found
Maxi-Signal Products

50W LED Flood Light, 4750 Lumen, 5000K, 100-277V

Item #: 426978
CAT #: FL-50-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

200W LED Flood Light, 19000 Lumen, 5000K, 100-277V

Item #: 447103
CAT #: FL200-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Mini LED Warning Light, MicroLert Series

Item #: 913757
CAT #: 290LF-120-240A
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Beacon, Low Profile - Single Flash, Microstrobe™ Series

Item #: 146700
CAT #: 490S-120-AMBER
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

MINI LED SIGNAL, RED

Item #: 913751
CAT #: 290LF-120-240R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Beacon, Low Profile - Single Flash, Microstrobe™ Series

Item #: 66117
CAT #: 490S-120-RED
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

MINI LED SIGNAL, RED

Item #: 1077399
CAT #: 290LF-12-80-RED
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED Flood Light, 80W, 7600L, 5000K, 100-277V

Item #: 735318
CAT #: FL-80-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, CLEAR

Item #: 906347
CAT #: 250-SB-MT-C
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Microstrobe, 120V, Grn

Item #: 362939
CAT #: 490S-120-GREEN
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED LAMP

Item #: 714333
CAT #: 250-LED-MSB-W
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, RED

Item #: 774117
CAT #: 250-SB-MT-R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED Beacon, Steady Burn, 250V DC, Red

Item #: 758563
CAT #: 250-SB-MSB-R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Microlert Mini LED Signal, 120 - 240V AC, 1/2" Mount

Item #: 913758
CAT #: 290LF-120-240B
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, GREEN

Item #: 747142
CAT #: 250-SB-MT-G
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

50W LED Flood Light, 4750 Lumen, 5000K, 100-277V, Magnetic Base

Item #: 407621
CAT #: FL-50-100-277MB
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

50W LED Flood Light, 4750 Lumen, 5000K, 100-277V

50W Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt
Item #: 426978
CAT #: FL-50-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

200W LED Flood Light, 19000 Lumen, 5000K, 100-277V

200W Medium Beam LED Flood Light, 19000 Lumen, 5000K, 100-277 Volt, High Temperature Vycor Tempered Glass Covers
Item #: 447103
CAT #: FL200-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Mini LED Warning Light, MicroLert Series

Mini LED Warning Light, MicroLert Series, Steady-On/Flashing, 120 - 240 Volt AC, 1/2 Inch Pipe Mount, NEMA 4X, Amber
Item #: 913757
CAT #: 290LF-120-240A
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Beacon, Low Profile - Single Flash, Microstrobe™ Series

Beacon, Low Profile - Single Flash, Microstrobe™ Series, 120 Volt AC, 1/2 Inch Male Pipe Mount, Polyurethane, Lens Color: Amber, NEMA 4X.
Item #: 146700
CAT #: 490S-120-AMBER
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

MINI LED SIGNAL, RED

290LF-120-240R - MICROLERT MINI LED SIGNAL, 120/240 VAC, 1/2" Pipe Mount LED, NEMA 4X, Flashing Red
Item #: 913751
CAT #: 290LF-120-240R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Beacon, Low Profile - Single Flash, Microstrobe™ Series

Beacon, Low Profile - Single Flash, Microstrobe™ Series, 120 Volt AC, 1/2 Inch Male Pipe Mount, Polyurethane, Lens Color: Red, NEMA 4X.
Item #: 66117
CAT #: 490S-120-RED
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

MINI LED SIGNAL, RED

290LF-12-80-Red - MICROLERT MINI LED SIGNAL, 12-80VDC, 1/2" Pipe Mount LED, NEMA 4X, Flashing Red
Item #: 1077399
CAT #: 290LF-12-80-RED
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED Flood Light, 80W, 7600L, 5000K, 100-277V

LED Flood Light, 80 Watt, 7600 Lumen, 5000K, 100-277 Volt, IP65, Medium Beam
Item #: 735318
CAT #: FL-80-100-277
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, CLEAR

250-SB-MT-C - 250 DC Steady Burn LED Light – 1/2" Male Thread. Clear
Item #: 906347
CAT #: 250-SB-MT-C
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Microstrobe, 120V, Grn

490S-120-GREEN Microstrobe, 120 Volt, Green
Item #: 362939
CAT #: 490S-120-GREEN
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED LAMP

LED LAMP
Item #: 714333
CAT #: 250-LED-MSB-W
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, RED

250-SB-MT-R - 250 DC Steady Burn LED Light – 1/2" Male Thread. Red
Item #: 774117
CAT #: 250-SB-MT-R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

LED Beacon, Steady Burn, 250V DC, Red

LED Beacon, Steady Burn, 250 Volt DC, Red, Medium Base, For Use With Overhead Crane Applications
Item #: 758563
CAT #: 250-SB-MSB-R
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

Microlert Mini LED Signal, 120 - 240V AC, 1/2" Mount

Microlert Mini LED Signal, 120 - 240V AC, NEMA 4X, 1/2 Inch Mount, Blue Lens
Item #: 913758
CAT #: 290LF-120-240B
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

OVERHEAD CRANE STATUS LIGHT, GREEN

250-SB-MT-G - 250 DC Steady Burn LED Light – 1/2" Male Thread. Green
Item #: 747142
CAT #: 250-SB-MT-G
UPC:
Sign In or Register to view pricing and more.
Maxi-Signal Products

50W LED Flood Light, 4750 Lumen, 5000K, 100-277V, Magnetic Base

50 Watt Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt, Magnetic Base
Item #: 407621
CAT #: FL-50-100-277MB
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
92 Items found