Round Ceiling Box, 3-1/2" Diameter, Depth 2-7/8", Nail-On, Non-Metallic

Item #: 84976

Cat #: 9335-N

UPC: 085339411604

Sign In or Register to view pricing and more.
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Angled Nails.

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Angled Nails.
Round Ceiling/Fixture Box with Speed Clamps, 3-1/2 Inch Diameter, Depth 2-7/8 Inch, Nail-On, 20.500 Cubic Inches, Fixture Weight 50 Pounds , Thermoset Fiberglass
Also known as: 085339411604, 9335-N

Specifications

Depth: 2 5/16 in
Mounting: Clamp, Nail On
Material: Polyester, Fiberglass
Color: Beige, Tan
Cubic Inches: 20.500 in³
Depth: 2 5/16 in
Material: Polyester, Fiberglass
Cubic Inches: 20.500 in³
Mounting: Clamp, Nail On
Color: Beige, Tan

Customer Reviews

No reviews for this product
(0)