Bath Vanity, 4-Light, 60W, Satin Nickel

Item #: 849409

Cat #: 7124SN

UPC: 783209712485

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Satin Nickel Finish, Dimmable

Overview

Essentials Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Satin Nickel Finish, Dimmable
Also known as: 783209712485, 7124SN

Specifications

Wattage: 240
Base: Medium Screw (E26)
Color: Satin Nickel
Volts AC: 120
Material: Steel
Type: 4-Light, Bath Vanity
Wattage: 240
Color: Satin Nickel
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: 4-Light, Bath Vanity

Customer Reviews

No reviews for this product
(0)