20A COM SELF TEST

Item #: 849355

Cat #: GFTWRST20GYIG

UPC: 883778122828

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST TRWR IG GFR GRAY

Overview

20A COM SELF TEST TRWR IG GFR GRAY
Also known as: 883778122828, GFTWRST20GYIG

Specifications

Type: Decorator Duplex
Color: Gray
NEMA Configuration: 5-20R
Wattage: 2500
Type: Decorator Duplex
NEMA Configuration: 5-20R
Color: Gray
Wattage: 2500

Customer Reviews

No reviews for this product
(0)