Toggle Switch Wallplate, 1-Gang, Nylon, Almond

Item #: 84931

Cat #: NP1AL

UPC: 883778101649

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 1-Gang, Nylon, Almond, Standard Size

Overview

Toggle Switch Wallplate, 1-Gang, Nylon, Almond, Standard Size
Also known as: 883778101649, NP1AL

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 1
Color: Almond
Material: Nylon
Type: Toggle Switch
Size: Standard
Color: Almond
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)