Proving Unit

Item #: 848965

Cat #: PRV240

UPC: 095969772983

Documents & Guides
Proving Unit, Verifies electrical Test tools operate properly, Battery Life: 5,000 tests, LED light turns on when output voltage is present
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proving Unit, Verifies electrical Test tools operate properly, Battery Life: 5,000 tests, LED light turns on when output voltage is present
Verify your test tool without unnecessary exposure to shock and arc flash. Using the PRV240FS reduces the need for personal protective equipment (PPE) when a known voltage source is not available for verification of your tester or multimeter before tests are performed*. Additionally, the PRV240FS also provides ac and dc voltages for other HiZ instruments in your tool box. A single switch and a set of LEDs indicate functionality of both the FieldSense “no-test-lead” voltage measurement capability, plus standard ac and dc measurements with test leads. This unit is a simple-to-use solution for complying with TBT verification of your test tools. *PPE is still needed for absence of voltage testing when appropriate.
Also known as: 095969772983, PRV240

Specifications

Type: Voltage Tester
Length: 1.100 in
Height: 4.600 in
Width: 2.900 in
Standards: California Proposition 65
Type: Voltage Tester
Height: 4.600 in
Standards: California Proposition 65
Length: 1.100 in
Width: 2.900 in

Customer Reviews

No reviews for this product
(0)