This product has been discontinued.
2FT x 4FT 4L Modular Fluorescent Chassis
Item #: 84888
Cat #: P7216-30EB
UPC: 785247721627
Sign In or Register to view pricing and more.
Documents & Guides
2FT x 4FT 4L Modular Fluorescent ChassisGeneral Purpose Strip, Length: 4', 4 Lamp, 32W, 120V, Electronic Ballast, Color: White.
Overview
2FT x 4FT 4L Modular Fluorescent ChassisGeneral Purpose Strip, Length: 4', 4 Lamp, 32W, 120V, Electronic Ballast, Color: White.
Also known as: 785247721627, P7216-30EB
Specifications
Wattage: | 32 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Type: | 4-Lamp |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Type: | 4-Lamp |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)