LKG RCPT, IG, 30A 125/250V, L14-30R, OR

Item #: 84845

Cat #: IG2710

UPC: 783585872421

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, IsolatedGround Industrial, Flush Receptacle, 30A 125/250V, 3-Pole 4-WireGrounding, L14-30R, Screw Terminal, Orange

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, IsolatedGround Industrial, Flush Receptacle, 30A 125/250V, 3-Pole 4-WireGrounding, L14-30R, Screw Terminal, Orange
Also known as: 783585872421, IG2710

Specifications

Mounting: Screw
Wattage: 7500
Color: Orange
Amps: 30
Type: Single Receptacle
NEMA Configuration: L14-30R
Mounting: Screw
Color: Orange
Type: Single Receptacle
Wattage: 7500
Amps: 30
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)