Locking Single Receptacle, Isolated Ground, 30A, 3-Phase Y 250V, Orange

Item #: 84836

Cat #: IG2810

UPC: 783585872506

Sign In or Register to view pricing and more.
Documents & Guides
Locking Single Receptacle, Isolated Ground, 30A, 3-Phase Y 250V AC, Orange, 4-Pole, 5-Wire, Grounding, NEMA L21-30R, Back & Side Wired

Overview

Locking Single Receptacle, Isolated Ground, 30A, 3-Phase Y 250V AC, Orange, 4-Pole, 5-Wire, Grounding, NEMA L21-30R, Back & Side Wired
Also known as: 783585872506, IG2810

Specifications

Phase: 3
Type: Receptacle, Isolated Ground
Mounting: Flush
Volts AC: 120, 240, 208
Color: Orange
Amps: 30
Material: Nylon
NEMA Configuration: L21-30R
Phase: 3
Mounting: Flush
Color: Orange
Material: Nylon
Type: Receptacle, Isolated Ground
Volts AC: 120, 240, 208
Amps: 30
NEMA Configuration: L21-30R

Customer Reviews

No reviews for this product
(0)