72" 1500W 120V Baseboard Almond

Item #: 848305

Cat #: 6F1500-1A

UPC: 027418055262

Sign In or Register to view pricing and more.
Documents & Guides
72" Electric Baseboard, 120V/1500W, Color: Almond. *Cadet Part # 05526*

Overview

72" Electric Baseboard, 120V/1500W, Color: Almond. *Cadet Part # 05526*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418055262, 6F1500-1A

Specifications

Wattage: 1500
Volts AC: 120
Width: 72 in
Color: Almond
Mounting: Wall
Wattage: 1500
Width: 72 in
Mounting: Wall
Volts AC: 120
Color: Almond

Customer Reviews

No reviews for this product
(0)