SLIM 7" ROUND 900 LM 27K 90CRI 120V WHT

Item #: 847920

Cat #: S7R927K10

UPC: 662057988764

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.

Overview

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.
Also known as: 662057988764, S7R927K10

Specifications

Lumens: 1000
Diameter: 7 in
Volts AC: 120
Mounting: Surface
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 14.200
Light Technology: LED
Lumens: 1000
Volts AC: 120
Color: White
Wattage: 14.200
Diameter: 7 in
Mounting: Surface
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)