DUP REC 15A/125V LA

Item #: 84735

Cat #: 3232-LA

UPC: 785007323221

Documents & Guides
Duplex Grounding Receptacle made with high-impact resistant thermoplastic construction and long-term blade retention. It has ultrasonic welding of face to back body. 15 amp, 125 volt, Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duplex Grounding Receptacle made with high-impact resistant thermoplastic construction and long-term blade retention. It has ultrasonic welding of face to back body. 15 amp, 125 volt, Light Almond.
Also known as: 785007323221, 3232-LA

Specifications

Type: Grounding, Receptacle, Residential Grade, Duplex
Color: Light Almond
Volts AC: 120
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Duplex
Volts AC: 120
Material: Thermoplastic
Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)